Fixture Wall Outdoor 60W Kellen, Textured Black Clear Seed Glass
- Mfr # 6112500
- Zoro # G908584890
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
8.66 in
Length
10.24"
Finish
Textured Black
Description/Special Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6112500
- Zoro #
- G908584890
- UPC #
- 024034611254
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Textured Black
- Description/Special Features
- Housing Material
- Steel/Glass
- Fixture Housing Color
- Textured Black
Dimensions
- Width
- 8.66 in
- Length
- 10.24"
Description
The Westinghouse Kellen outdoor light fixture adds charming style and welcoming light to outdoor spaces. It features a textured black finish and clear hand-blown seeded glass cylinder with a cage enclosure that fits farmhouse and retro-industrial, traditional, and modern-day outdoor settings. Install this fixture by your front or back entryway or garage door. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61125.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.