Fixture Wall 60W Iron Hill Washed Copper Metal White Intr Shade
- Mfr # 6370400
- Zoro # G808585126
product price:Â
$
55.25
/ea
Key Features
Voltage
120V
Width
9.45 in
Height
9.45"
Length
10.43"
Finish
Washed Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6370400
- Zoro #
- G808585126
- UPC #
- 24034637049
- Country of Origin
- China
Dimensions
- Width
- 9.45 in
- Height
- 9.45"
- Length
- 10.43"
Details
- Voltage
- 120V
- Finish
- Washed Copper
- Housing Material
- Metal
- Type - Wall Pack Fixtures
- Indoor Wall Light Fixture
- Fixture Housing Color
- Washed Copper
- Description/Special Features
Description
The Westinghouse Iron Hill wall fixture offers vintage charm and classic appeal. Washed copper finish on the wide metal shade adds retro style with modern-day appeal to any setting. The white finish inside the shade adds depth to the design and creates bright illumination. Bring ambiance and character to any space from bathrooms to dining rooms. ETL/CETL listed for safety Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63704.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.