Fixture Wall Outdoor 60W Lantern White Steel Clear Jelly Jar Glass
- Mfr # 6687800
- Zoro # G608584923
product price:Â
$
14.29
/ea
Key Features
Voltage
120V
Width
4.72 in
Height
4.72"
Length
6.1"
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6687800
- Zoro #
- G608584923
- UPC #
- 024034668784
- Country of Origin
- China
- Voltage
- 120V
- Finish
- White
- Description/Special Features
- Housing Material
- Steel
- Fixture Housing Color
- White
Dimensions
- Width
- 4.72 in
- Height
- 4.72"
- Length
- 6.1"
Description
Light up your home with this Westinghouse One-Light Exterior Wall Lantern. With a simple jelly jar shape, steel construction, white finish, and clear glass, this piece has a versatile design that is compatible with a variety of home styles. Install this lantern in an entryway or by your garage door. The fixture is 7-1/2 by 4-1/2 inches H x D, it extends 5-3/4 inches from the wall, and it measures 2 inches high from the center of the outlet box. The round back plate is 4-1/2 inches in diameter. The fixture uses one medium-base light bulb, 100-watt maximum not included. ETL/CETL listed for safety. Product reference number 66878.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.