Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdoor 60W Westcott Bay Texturd, Black Clear Seeded Glass
- Mfr # 6122500
- Zoro # G308584858
product price:Â
$
69.25
/ea
Key Features
Voltage
120V
Width
6.5 in
Length
7.87"
Finish
Textured Black
Fixture Housing Color
Textured Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6122500
- Zoro #
- G308584858
- UPC #
- 024034612251
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Textured Black
- Fixture Housing Color
- Textured Black
- Housing Material
- Steel/Glass
- Description/Special Features
Dimensions
- Width
- 6.5 in
- Length
- 7.87"
Description
Add unique style and brightness to your home with the Westinghouse Westcott Bay outdoor wall lantern. The textured black finish gives this fixture a vintage touch. A clear seeded glass cylinder provides dazzling illumination for your entryway, porch, balcony, deck, or patio.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61225.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.