Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall UnMount 60W 2-Light Midori ORB Amber Linen Glass
- Mfr # 6307400
- Zoro # G708584953
product price:Â
$
75.55
/ea
Key Features
Voltage
120V
Width
7.09 in
Height
7.09"
Length
13.78"
Finish
Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6307400
- Zoro #
- G708584953
- UPC #
- 24034630743
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Oil Rubbed Bronze
- Description/Special Features
- Fixture Housing Color
- Oil Rubbed Bronze
- Housing Material
- Metal & Glass
Dimensions
- Width
- 7.09 in
- Height
- 7.09"
- Length
- 13.78"
Description
The Westinghouse Midori Two-Light Indoor Wall Fixture merges texture and warm finishes to create a relaxed style. This fixture features a deep oil rubbed bronze finish and amber linen glass shades. It's ideal for installation in a bathroom, over a vanity or in a dining room. You can position the fixture up or down to suit your needs. It measures 10-11/16 Inches high by 14-15/16 Inches wide and extends 7-1/16 Inches from the wall. The fixture uses two medium-base bulbs, 60-watt maximum not included. This indoor fixture is both ETL and CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63074.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.