Fixture Wall Outdoor 60W Crestview, Textured Black Cage Clear Seed Glass
- Mfr # 6334700
- Zoro # G308584940
product price:Â
$
67.19
/ea
Key Features
Voltage
120V
Width
6.5 in
Height
6.5"
Length
10.63"
Finish
Textured Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6334700
- Zoro #
- G308584940
- UPC #
- 024034633478
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Textured Black
- Description/Special Features
- Fixture Housing Color
- Textured Black
- Type - Wall Pack Fixtures
- Outdoor Wall Light Fixture
- Housing Material
- Metal & Glass
Dimensions
- Width
- 6.5 in
- Height
- 6.5"
- Length
- 10.63"
Description
The Westinghouse Crestview Outdoor One-Light Wall Fixture adds exceptional style and welcoming light to home exteriors. It features a textured black finish and clear seeded hand blown glass with a cage enclosure. This unique fixture fits perfectly in coastal and rustic outdoor settings, and provides eye-catching illumination. Install this wall light by your front or back entryway or garage door. It can also serve as an accent for your porch, deck, or balcony. Timeless design and durable craftsmanship ensure the lasting style and beauty of Westinghouse's outdoor lighting fixtures. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63347.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.