Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall UnMount 60W Exton Distressed Alum Gun Metal Cylinder Shade
- Mfr # 6369100
- Zoro # G208584873
product price:Â
$
61.45
/ea
Key Features
Voltage
120V
Width
8.86 in
Height
8.86"
Length
10.24"
Finish
Distressed Aluminum and Gun Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6369100
- Zoro #
- G208584873
- UPC #
- 024034636912
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Distressed Aluminum and Gun Metal
- Housing Material
- Metal
- Fixture Housing Color
- Dist Alum/Gm
- Description/Special Features
Dimensions
- Width
- 8.86 in
- Height
- 8.86"
- Length
- 10.24"
Description
The Westinghouse Exton wall fixture features a distressed aluminum finish with a gun metal cylinder shade. This contemporary wall fixture adds style to any space, from a bathroom or bedroom, to a hallway or dining room. You can position the fixture up or down to suit your needs.ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63691.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.