Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdoor 60W Dusk to Dawn Eddystone, Matte Black Clear Seed Glass
- Mfr # 6121200
- Zoro # G208584842
product price:Â
$
51.55
/ea
Key Features
Voltage
120V
Width
7.28 in
Length
8.66"
Housing Material
Steel/Glass
Fixture Housing Color
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6121200
- Zoro #
- G208584842
- UPC #
- 024034612121
- Country of Origin
- China
Dimensions
- Width
- 7.28 in
- Length
- 8.66"
Details
- Voltage
- 120V
- Finish
- Matte Black
- Housing Material
- Steel/Glass
- Fixture Housing Color
- Matte Black
- Description/Special Features
Description
The Westinghouse Eddystone outdoor one-light wall fixture, with a matte black finish and clear seeded schoolhouse shade, adds a vintage touch to your outdoor space. A built-in dusk-to-dawn photocell conveniently lights up the fixture at dusk and turns it off at dawn, saving you time and conserving electricity. Install by your front or back entryway or as an accent for your porch, deck, or balcony.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61212.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.