Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdr LED Dimmable 9W Lantern Weathered Patina Seeded Glass Panels
- Mfr # 6400000
- Zoro # G708584991
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Includes
Bulb Included
Voltage
120V
Width
7.87 in
Height
7.87"
Length
9.84"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6400000
- Zoro #
- G708584991
- UPC #
- 24034640001
- Country of Origin
- China
Dimensions
- Width
- 7.87 in
- Height
- 7.87"
- Length
- 9.84"
Details
- Includes
- Bulb Included
- Voltage
- 120V
- Finish
- Weathered Patina
- Fixture Housing Color
- Weathered Patina
- Description/Special Features
- Housing Material
- Cast Alum & Glass
Description
Add a classic touch to the exterior of your home with the Westinghouse energy-efficient One-Light LED Outdoor Wall Lantern. This fixture features integrated LED technology which provides long-lasting performance and worry-free lighting. This LED wall fixture with a light output of 900 lumens is equivalent to 1-60W incandescent bulb and consumes only 9 watts of energy. Constructed from durable cast aluminum, this traditionally designed fixture features classic seeded glass windowpane panels and a rich weathered patina finish. Install this lantern in front or back entryways or use as an accent on porches, deck areas, patios, or balconies. It measures 12-1/4 by 6 in. H x W and extends 8 in. from the wall. It is 2-13/16 in. high from the center of the outlet box and its back plate is 5-3/8 by 4-3/8 H x W in. The fixture includes an integrated 9-watt LED. ETL/CETL listed for wet locations. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 64000.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.