Three-Light Indoor Chandelier Stella Mira Brushed Nickel
- Mfr # 6341900
- Zoro # G7625828
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Watts
40 W
Lamp Type - Fixtures
TORPEDO
Dimmable
No
Height
17.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6341900
- Zoro #
- G7625828
- UPC #
- 024034634192
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 40 W
- Lamp Type - Fixtures
- TORPEDO
- Dimmable
- No
- Housing Material
- METAL
- Fixture Series
- STELLA MIRA
- Housing Finish
- BRUSHED NICKEL
- Lamp Quantity
- 3
- Lamp Base
- E12 (Candelabra)
- Indoor/Outdoor
- Indoor
- Style
- Vintage
- Slope Angle
- 60 Degrees
Dimensions
- Height
- 17.25"
- Diameter
- 15 in
- Maximum Hanging Length
- 55-1/4 in
Description
Offering an industrial vintage style, this Three-Light Chandelier adds a casual touch to any decor. Wide metal bands surround candelabra style bulbs in this open sphere design chandelier. Brushed nickel finish adds a modern look with industrial undertones, this fixture commands attention in any space, especially entryways and dining rooms. The adjustable chain makes it ideal for use in rooms with high or low ceilings. No matter where you place it, you will enjoy the fixture's soft illumination and industrial look. For added vintage appeal use Westinghouse Timeless Vintage Inspired light bulbs (not included) to create the atmosphere you want. Westinghouse is a trusted, global brand. We know lighting and offer products with exceptional quality, reliability and functionality.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.