Hadley Series Indoor Ceiling Fan, Dark Cherry/Rosewood Blade, 42 in Sweep, MDF Blade
- Mfr # 7311100
- Zoro # G123562284
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Amps
0.37 A
Watts
45 W
Housing Finish
Brushed Nickel
Fan Blade Color
Dark Cherry/Rosewood
Air Flow
1,968 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7311100
- Zoro #
- G123562284
- UPC #
- 024034731112
- Country of Origin
- China
- Amps
- 0.37 A
- Watts
- 45 W
- Housing Finish
- Brushed Nickel
- Fan Blade Color
- Dark Cherry/Rosewood
- Air Flow
- 1,968 cfm
- Fan Housing Material
- Steel
- Lumens
- 810 lm
- Blade Material
- MDF
- RPM
- 241 rpm
- Motor Type
- Reversible
- Mount Type
- Hanger
- Includes
- (2) Medium E26 Base 6.5 W A19 Filament LED Lamps and Pull Chain
Dimensions
- Blade Diameter
- 42 in
Description
The 42 in Hadley ceiling fan is ideal for any small to medium-sized room with a low ceiling and complements any style. A clear glass bowl complements the brushed nickel finish and includes LED bulbs for energy-efficient brightness. The reversible blades in dark cherry and rosewood finish add warmth and texture to a room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.