Hid Ed17 E26Base 35W

  • Mfr # 3743000

  • Zoro # G010896317


product price:  $21.75
/ea

Key Features

Bulb Shape
ED17
Max. Overall Bulb Length
5.44
Lumens
2250
Energy Used (Watts)
35
CRI
15
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3743000
Zoro #
G010896317
UPC #
30721374302
Country of Origin
United States

Dimensions

Max. Overall Bulb Length
5.44
Light Center Length
3.43

Details

Bulb Shape
ED17
Lumens
2250
Energy Used (Watts)
35
CRI
15
Life (Years)
21.9
Lumens (Mean)
2050
Life (Hours)
24000
Light Appearance (Kelvin)
1900
Lamp Base
E26 (Medium)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.