HID ED37 E39BASE 400W
Mfr # 3702400
Zoro # G810437338
product price:Â $41.49
/eaKey Features
Bulb Shape
ED37
Max. Overall Bulb Length
11.5
Lumens
36000
Lumens (Mean)
23500
Life (Years)
18.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3702400
Zoro #
G810437338
UPC #
30721370243
Country of Origin
China
Dimensions
Max. Overall Bulb Length
11.5
Light Center Length
7
Details
Bulb Shape
ED37
Lumens
36000
Lumens (Mean)
23500
Life (Years)
18.2
Lamp Base
E39 (Mogul)
Life (Hours)
20000
Light Appearance (Kelvin)
4200
CRI
65
Energy Used (Watts)
400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.