
Lauderdale 16in 23W LED Indoor Flush Mount, Color Temp Select, Brushed Nickel, Frosted Acrylic
Mfr # 6136400
Zoro # G716391819
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Frosted
Voltage
120V
Lumens
2000
Watts
23W
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6136400
Zoro #
G716391819
UPC #
24034613647
Country of Origin
China
Dimensions
Assembled Depth
15.75 in
Details
Housing Finish
Frosted
Voltage
120V
Lumens
2000
Watts
23W
Dimmable
Yes
Finish
Brushed Nickel
Item
Flushmount Light
Indoor/Outdoor
Indoor
Shade Material
Acrylic
Series
6136000
Description
The Westinghouse Lauderdale 16-inch dimmable LED flush mount provides energy-efficient lighting with five distinct color temperature selections to create a personalized lighting experience. Choose from the warm ambiance of 2700K or 3000K, the cool clarity of 3500K or 4000K, or the vibrant daylight of 5000K for the perfect mood. The frosted shade with sleek brushed nickel bands complements contemporary and traditional decor, making it a versatile choice for kitchens, bedrooms, living rooms, and more. Product reference number: 61364.
- Versatile Finish: Brushed nickel detailing complements various decor styles, frosted glass shade provides soft, diffused illumination for a pleasant ambiance
- Measurements: 3-1/2 in. x 15-3/4 in. (H x D)
- Energy-Efficient Integrated LED: 23-Watt dimmable LED technology ensures low power consumption and long-lasting performance, perfect for residential or multi-family applications
- Color Temperature Selection: Customize your lighting atmosphere by choosing the perfect color temperature for your space (2700K, 3000K, 3500K, 4000K, 5000K)
- Recommended Applications: Use in hallways, entryways, bedrooms, and dining rooms
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.