Shop WESTINGHOUSE
See all product information
Create Account
-Light Picture LED Dimmablemable Adjustable 15W 3000K 17Inch Brush Nkl Fnsh
- Mfr # 7501500
- Zoro # G308584971
product price:Â
$
83.55
/ea
Key Features
Voltage
120V
Watts
15W
Color Temperature
3000 K
Dimmable
Yes
Lumens
794
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7501500
- Zoro #
- G308584971
- UPC #
- 30721750151
- Country of Origin
- China
Dimensions
- Length
- 18.5"
- Width
- 8.86"
Details
- Voltage
- 120V
- Watts
- 15W
- Color Temperature
- 3000 K
- Dimmable
- Yes
- Lumens
- 794
- Rated Life
- 35,000 hr
- Light Technology
- LED
- Bulb Primary Application
- Indoor
- Bulb Finish
- Brushed Nickel
- Light Color
- Brushed Nickel
- Includes
- Bulb Included
- Indoor/Outdoor Usage
- INDOOR
- Color Rendering Index
- 90
- Incandescent Wattage Equivalency
- 40
Description
The Westinghouse hardwire 17 in. LED picture light in brushed nickel finish features integrated LED technology to provide long-lasting energy-saving illumination for your favorite wall art. This picture light installs directly to a junction box, no wires to distract from your wall hangings. Perfect over a painting, tapestry, or photo, the bright accent lighting brings out your artwork's true beauty, and colors will shine through in their best light. The UV-safe, cool operation of dimmable LED preserves the integrity of your wall art. Enhance your space with easy-to-install, adjustable LED picture lights. Westinghouse is a trusted global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 75015.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.