Shop WESTINGHOUSE
See all product information
Create Account
Lighting 6372100 22 watt 3 Light LED Wall Fixture with Bubble Glass - Brushed Nickel
- Mfr # 6372100
- Zoro # G504044798
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
22
Standards
cETL Listed
Back Plate Width (in)
21.65
Back Plate Height (in)
5.91
Extension (in)
5.51
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6372100
- Zoro #
- G504044798
- UPC #
- 24034637216
- Country of Origin
- China
- Fixture Wattage
- 22
- Standards
- cETL Listed
- Extension (in)
- 5.51
- Base Type
- Integrated LED
Dimensions
- Back Plate Width (in)
- 21.65
- Back Plate Height (in)
- 5.91
Description
Cheers to the sparkling Cava light fixture collection This distinctive fixture combines energy-efficient LED technology with solid cylinders of bubble glass to create a dazzling wall light. The modern brushed nickel backplate combined with sleek aircraft cable creates a distinctive three-light wall fixture that will invigorate any space, from powder rooms and bathrooms to bedrooms.
Long-lasting integrated LED technology adds years of energy-saving benefits. Dimmable when used with a compatible dimmer switch.
Features- The Cava three-light wall light adds, sleek, modern style and sparkling light to a room
- Unique bubble glass cylinders suspended by aircraft cable from a modern brushed nickel finish backplate
- Energy efficient LED light technology provides long-lasting performance
- Brightness is equivalent to 120 watts or three 40 watt bulbs, only uses 22 watts of energy
- Dimmable when used with a compatible dimming switch
- Bring energy-saving illumination and eye-catching design to the bathroom, powder room or bedroom
- Tie elements together in your home with matching fixtures from the Cava collection
- Provides task or ambient lighting
- Glass Color: Bubble Glass
- Finish: Nickel Finish
- No of Light: 3 Light
- Watts: 22W
- Assembled Width: 21.65"
- Assembled Depth: 5.51"
- Assembled Height: 12.95"
- Back Plate Height: 5.91"
- Back Plate Width: 21.65
- Extends: 5.51"
- ETL: Yes
- CETL: Yes
- Bulb Base: Integrated LED
- Bulb Watts: 22W
- Weight: 11.62 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.