Lighting 7209700 52 in. Indoor Ceiling Fan with LED Light Kit Brushed Nickel
- Mfr # 7209700
- Zoro # G903748013
Key Features
Specifications
Details
- MFR #
- 7209700
- Zoro #
- G903748013
- UPC #
- 24034720970
- Country of Origin
- China
- Includes
- Lamp
- Blade Material
- MDF
- Amps
- 0.44 A
- Fan Blade Finish
- Rich Walnut
- Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
- Indoor
- Blade Pitch
- 12°
- RPM
- 157 RPM
- Mount Type
- Hugger
Dimensions
- Width
- 52 in
Description
Westinghouse Lighting is a worldwide leader of lighting solutions designed for both the residential and commercial indoor and outdoor applications. We offer a wide range of long life energy efficient light bulbs, customizable lighting fixtures and a large collection of ceiling. Our products are engineered and tested to meet or exceed high-quality standards for homes, offices and commercial applications around the world.
Add A Touch Of Traditional Sophistication To Your Home With The Carolina Led Indoor Fan. In Addition To Its Stylish Good Looks, This Fan Features A Light Kit With Energy-Saving Led Bulbs That Provide Bright Illumination. Long-Lasting Led Light Bulbs Provide Energy And Cost Savings, And Eliminate The Need To Change Bulbs In Hard-To-Reach Ceiling Fans. The Light Kit Is Adorned With White Alabaster Glass And Brushed Nickel Details That Match The Sleek Finish Of The Fan. Beautiful Wood Finish Blades Add Warmth. Choose Rich Walnut Or A Neutral Bird'S Eye Maple Color. Add Graceful Style And Year-Round Comfort To Any Space. The Fan'S Hugger Mount Style Is Perfect For Large Rooms With Low Ceilings.
Features- Add comfort to your home with the traditionally inspired Carolina LED hugger ceiling fan
- Energy-efficient ceiling fan features a brushed nickel finish with reversible rich walnut and bird's eye maple blades
- Light kit with white alabaster glass includes two medium-base 8-watt T7 LED light bulbs that provide energy and cost-saving benefits
- Brightness equivalent to two 60-watt incandescent bulbs only 16-watts of energy
- Mount Type: Hugger
- Capacitor Type: Triple
- Size: 52"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.