Shop WESTINGHOUSE
See all product information
Create Account
Travis Series Indoor Ceiling Fan, White Housing, Rustic Birch/White Blade, 52 in Sweep, MDF Blade
- Mfr # 7312000
- Zoro # G423562991
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Lumens
800 lm
Includes
(2) Medium E26 Base, 6 W, A15 Filament LED Lamps, Remote Control, Adaptable and Pull Chain
Amps
0.38 A
Air Flow
2515 cfm
Down Rod Outside Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7312000
- Zoro #
- G423562991
- UPC #
- 024034731204
- Country of Origin
- China
- Lumens
- 800 lm
- Includes
- (2) Medium E26 Base, 6 W, A15 Filament LED Lamps, Remote Control, Adaptable and Pull Chain
- Amps
- 0.38 A
- Air Flow
- 2515 cfm
- RPM
- 199 rpm
- Mount Type
- Combo
- Motor Type
- Reversible
- Blade Material
- MDF
- Fan Blade Color
- Light Maple/Rosewood
- Fan Housing Material
- Steel
- Housing Finish
- Brushed Nickel
Dimensions
- Down Rod Outside Dia.
- 3/4 in
- Blade Diameter
- 52 in
Description
The 52 in Travis ceiling fan delivers substantial air circulation and remarkable illumination to any large room. The ceiling fan's white finish blades reverse to a rustic birch finish for casual elegance. The white Travis fan boasts three frosted glass shades, complete with LED bulbs, making it an ideal choice for bringing maintenance-free illumination and year-round comfort to your kitchen, living room or bedroom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.