Makira 1 in. H X 6 in. W X 6 in. L Frost White Ceiling Fixture

  • Mfr # 6133700

  • Zoro # G422433735


product price:  $29.29
/ea

Key Features

Mounting
Flush Mount
Length
6 in
Width
6 in
Height
1 in
Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6133700
Zoro #
G422433735
UPC #
024034613371
Country of Origin
Cambodia

Dimensions

Length
6 in
Width
6 in
Height
1 in

Details

Mounting
Flush Mount
Watts
60 W
Dimmable
Yes
Finish
Frost
Item
Ceiling Fixture
Standards
UL Listed
Recommended Bulb Type
LED
Number of Light Bulbs Required
1
Color
White

Description

This sleek and energy-efficient Westinghouse Makira 6-inch dimmable LED surface mount fixture combines convenience and style. The white finish blends with any interior design and color scheme effortlessly. With a brightness equivalent to a 60-watt incandescent bulb, this surface mount consumes only 11 watts of energy. Plus, it offers a range of 5 color temperatures (2700K, 3000K, 3500K, 4000K, or 5000K) to select from during installation. Whether it's for showers, bathrooms, or outdoor applications, this fixture is approved for wet locations, making it perfect for both indoor and outdoor use. Product reference number 61337.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.