Shop WESTINGHOUSE
See all product information
Lauderdale 11in 23W LED Indoor Flush Mount, Color Temp Select, Brushed Nickel, Frosted Acrylic
Mfr # 6136000
Zoro # G916391824
original price:Â $62.85 , new price: $56.59 , 9 percent off
new price:Â $56.59
/eaKey Features
Housing Finish
Frosted
Voltage
120V
Watts
23W
Dimmable
Yes
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 6136000
- Zoro #
- G916391824
- UPC #
- 24034613609
- Country of Origin
- China
Dimensions
- Assembled Depth
- 11 in
Details
- Housing Finish
- Frosted
- Voltage
- 120V
- Watts
- 23W
- Dimmable
- Yes
- Finish
- Brushed Nickel
- Item
- Flushmount Light
- Series
- 6136000
- Lumens
- 2000
- Shade Material
- Acrylic
- Indoor/Outdoor
- Indoor
Description
The Westinghouse Lauderdale 11-inch dimmable LED flush mount provides energy-efficient lighting with five distinct color temperature selections to create a personalized lighting experience. Choose from the warm ambiance of 2700K or 3000K, the cool clarity of 3500K or 4000K, or the vibrant daylight of 5000K for the perfect mood. The frosted shade with sleek brushed nickel bands complements contemporary and traditional decor, making it a versatile choice for kitchens, bedrooms, living rooms, and more. Product reference number: 61360.
- Versatile Finish: Brushed nickel detailing complements various decor styles, frosted glass shade provides soft, diffused illumination for a pleasant ambiance
- Measurements: 3-1/2 in. x 11 in. (H x D)
- Energy-Efficient Integrated LED: 23-Watt dimmable LED technology ensures low power consumption and long-lasting performance, perfect for residential or multi-family applications
- Color Temperature Selection: Customize your lighting atmosphere by choosing the perfect color temperature for your space (2700K, 3000K, 3500K, 4000K, 5000K)
- Recommended Applications: Use in hallways, entryways, bedrooms, and dining rooms
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.