One-Light Indoor Mini Pendant Brushed Nkl, Clear Crackle Glass
- Mfr # 6309200
- Zoro # G7625679
product price:
$
35.29
/ea
Key Features
Voltage
120V
Watts
60 W
Lamp Type - Fixtures
A19
Dimmable
No
Housing Material
METAL/CERAMIC/PLASTI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6309200
- Zoro #
- G7625679
- UPC #
- 024034630927
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 60 W
- Lamp Type - Fixtures
- A19
- Dimmable
- No
- Housing Material
- METAL/CERAMIC/PLASTI
- Housing Finish
- BRUSHED NICKEL
- Lamp Quantity
- 1
- Slope Angle
- 60 Degrees
- Shade
- Clear Crackle Glass
- Style
- Traditional
- Lamp Base
- E26 (Medium)
- Indoor/Outdoor
- Indoor
Dimensions
- Height
- 8.5"
- Diameter
- 6 in
- Maximum Hanging Length
- 60 in
- Shade Diameter
- 6 in
Description
Brighten up your space with this one-light mini pendant featuring a distinctively shaped clear crackle glass shade. With a modern brushed nickel finish to complement any décor, this charming mini pendant will make a unique statement. Hang one or more mini pendants in a kitchen, dining room, living room, bedroom or bathroom for task and ambient lighting. It includes an adjustable cord to easily adapt the length to fit the height of your application. Take advantage of the open view of the bulb and install a Westinghouse Timeless vintage inspired incandescent light bulb for that added period-style charm. For an energy saving alternative, use a Westinghouse Filament LED.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.