One-Light Outdoor Wall Lantern, Dusk Dawn Sens, Txtrd Blk Almn Clr Gls
- Mfr # 6204500
- Zoro # G7458135
product price:Â
$
89.15
/ea
Key Features
Features
Dusk to Dawn
Voltage
120V
Height
10"
Length
9.7 in
Series
CALISTE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6204500
- Zoro #
- G7458135
- UPC #
- 024034620454
- Country of Origin
- China
- Item
- Decorative Light
- Features
- Dusk to Dawn
- Voltage
- 120V
- Series
- CALISTE
- Watts
- 60 W
- Lens Material
- ALUMINUM
- Finish
- TEXTURED BLACK
- Lamp Type
- A19 OR TORPEDO
- Housing Material
- ALUMINUM
- Lamp Quantity
- 1
- Lamp Included
- No
- Shade Glass Type
- Clear Water Glass
- Power Source
- Electric
- Maximum Wattage
- 60 W
- Recommended Lamp Type
- (1) Medium (E26) Base Lamp, 60 Watt Maximum
- Product Design
- Transitional, Traditional
- Input Voltage
- 160V AC
- Lamp Base
- E26 (Medium)
- Shade
- Clear Water Glass
- Wet Approved
- Yes
- Dimmable
- No
- Style
- Traditional
- Indoor/Outdoor
- Indoor/Outdoor
- Photo Cell
- Yes
Dimensions
- Height
- 10"
- Length
- 9.7 in
- Dia. (In.)
- 7.75"
- Assembled Width
- 6 in
- Assembled Depth
- 7.75 in
Description
Caliste's transitional style wall lantern enhances any outdoor setting. Clear water glass complements the textured black finish, allowing the clean lines of this design to shine through. This wall lantern will grace your front or back entryway equally well. The lantern can also be a great addition to your deck area, patio, balcony, or side entrance. Wherever you install it, you will enjoy the lantern's welcoming light and transitional design.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.