Pendant 60W 3Fixture Pulley Iron Hill 12In, Matte Black Shade
- Mfr # 6129400
- Zoro # G008659566
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Height
14.57
Length
35.24
Lamp Type
ST20
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6129400
- Zoro #
- G008659566
- UPC #
- 024034612947
- Country of Origin
- China
- Color
- Matte Black
- Lamp Type
- ST20
- Voltage
- 120V
- Style
- Vintage
- Chandelier/ Pendant Type
- Indoor Pendant Light Fixture
- Number of Light Bulbs Required
- 3
- Finish
- Matte Black
- Material
- Steel
- Watts
- 60
- Description/Special Features
- Lamp Included
- No
- Dimmable
- No
- Damp/Wet Rating
- None
Dimensions
- Height
- 14.57
- Length
- 35.24
- Width
- 7.68 in
Description
Bring the vintage-industrial style of the Westinghouse 3-light Iron Hill pully pendant into your home. Enjoy the retro charm of the iconic pulley feature as you adjust the height above a pool table, kitchen island, or dining room table. The pendant light's versatile matte black finish blends with many indoor styles, from modern living spaces to farmhouse kitchens. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61294.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.