Pendant 60W Callowhill, Matte Black, Antique Ash Shade
- Mfr # 6125800
- Zoro # G408659517
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Blk W/Antq Ash
Height
16.73
Length
12.2
Width
12.2 in
Lamp Type
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6125800
- Zoro #
- G408659517
- UPC #
- 024034612589
- Country of Origin
- China
- Color
- Matte Blk W/Antq Ash
- Lamp Type
- A19
- Voltage
- 120V
- Style
- Rustic / Arts Crafts
- Chandelier/ Pendant Type
- Indoor Pendant Light Fixture
- Number of Light Bulbs Required
- 1
- Finish
- Matte Blk W/Antq Ash
- Dimmable
- No
- Description/Special Features
- Watts
- 60
- Material
- Steel
- Lamp Included
- No
- Damp/Wet Rating
- None
Dimensions
- Height
- 16.73
- Length
- 12.2
- Width
- 12.2 in
- Diameter
- 12"
Description
The Westinghouse Callowhill pendant light's artisanal design is eye-catching in a two-toned matte black and antique ash finish. Shining above a cozy reading nook, desk, vanity, or small table, the contrasting layers of metal on wood tones complement traditional, Craftsman, and industrial-style settings. Bring the dynamic style and unique downlighting of the Callowhill one-light pendant into your home. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61258.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.