Shop WESTINGHOUSE
See all product information
Create Account
Pendant 60W Mini Wa-Lightz, Matte Black Mesh Crystals Shade
- Mfr # 6362700
- Zoro # G708659576
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Height
9.84
Length
9.25
Lamp Type
A19 OR ST20
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6362700
- Zoro #
- G708659576
- UPC #
- 024034636271
- Country of Origin
- China
- Color
- Matte Black
- Lamp Type
- A19 OR ST20
- Voltage
- 120V
- Style
- Contemporary
- Finish
- Matte Black
- Description/Special Features
- Lamp Included
- No
- Dimmable
- No
- Watts
- 60
- Material
- Metal
- Damp/Wet Rating
- None
Dimensions
- Height
- 9.84
- Length
- 9.25
- Width
- 9.25 in
- Diameter
- 7.75"
Description
This Westinghouse Waltz One-Light Mini Pendant is an eye-catching addition to any room. The crystal infused, matte black shade reflects light beautifully. Add shimmering illumination over your bedside tables, suspend over a kitchen island, or hang several in a row above your dining room table. ETL/CETL listed for safety.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63627.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.