Shop WESTINGHOUSE
See all product information
Create Account
Pendant 60W Danzig, Brushed Nickel Clear Prismatic Lens
- Mfr # 6119400
- Zoro # G008659528
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel
Height
13.2
Length
14.17
Width
14.17 in
Lamp Type
A19 OR ST20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6119400
- Zoro #
- G008659528
- UPC #
- 024034611940
- Country of Origin
- China
- Color
- Brushed Nickel
- Lamp Type
- A19 OR ST20
- Voltage
- 120V
- Style
- Vintage
- Finish
- Brushed Nickel
- Dimmable
- No
- Description/Special Features
- Watts
- 60
- Lamp Included
- No
- Material
- Aluminum & Steel
- Damp/Wet Rating
- None
Dimensions
- Height
- 13.2
- Length
- 14.17
- Width
- 14.17 in
- Diameter
- 13.25"
Description
The Westinghouse Danzig pendant's modern-industrial style is perfect in groups of two or three above a kitchen island or dining room table. It features a brushed nickel finish with a removable clear prismatic lens. Create a distinctive reading nook by hanging one above a desk or small table. The metal shade with functional knobs and a decorative heatsink is complementary to vintage and industrial settings. This indoor pendant light is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61194.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.