Shop WESTINGHOUSE
See all product information
Create Account
Pendant LED Dimmable 5W Zoa, Brushed Brass Crystal Glass
- Mfr # 6130900
- Zoro # G108659572
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Brass
Height
14.17
Length
10.63
Lamp Type
G9
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6130900
- Zoro #
- G108659572
- UPC #
- 024034613098
- Country of Origin
- China
- Color
- Brushed Brass
- Lamp Type
- G9
- Voltage
- 120V
- Style
- Contemporary
- Finish
- Brushed Brass
- Lamp Included
- Yes
- Watts
- 5
- Dimmable
- Yes
- Color Temperature
- 3000 K
- Description/Special Features
- Material
- Steel/Glass
- Includes
- Bulb Included
- Lumens
- 480
- Damp/Wet Rating
- None
Dimensions
- Height
- 14.17
- Length
- 10.63
- Width
- 5.51 in
Description
The Westinghouse Zoa mini pendant combines the warm tone of brushed brass and the sparkle of crystal for style-defining illumination. The faceted shade gleams with energy-efficient light from the 5-watt G9 LED bulb included with the fixture. The Zoa pendant light brings luxurious style and glamour to kitchens, bedrooms, living rooms, and bathrooms. The brushed brass finish blends well with other metal finishes, adding distinctive character. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61309.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.