Pendant 60W Hallein Champagne Brass Smoke Grey Glass
- Mfr # 6125100
- Zoro # G608659621
product price:Â
$
93.35
/ea
Key Features
Color
Champagne Brass
Height
12.2
Length
12.01
Width
12.01 in
Lamp Type
ST20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6125100
- Zoro #
- G608659621
- UPC #
- 24034612510
- Country of Origin
- China
- Color
- Champagne Brass
- Lamp Type
- ST20
- Voltage
- 120V
- Style
- Transitional
- Finish
- Champagne Brass
- Material
- Steel/Glass
- Watts
- 60
- Dimmable
- No
- Description/Special Features
- Lamp Included
- No
- Damp/Wet Rating
- None
Dimensions
- Height
- 12.2
- Length
- 12.01
- Width
- 12.01 in
- Diameter
- 10.75"
Description
The Westinghouse Hallein pendant brings lovely lighting and refreshing style to any room in your home. A smoke-grey glass shade emits alluring light, and a classical champagne brass finish a sophisticated sheen. Add the Hallein pendant light to mid-century, modern, and traditional interiors for elegant illumination. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61251.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.