Pendant LED 9W OmniA19 Boswell, Chrome Frosted Prismatic Lens
- Mfr # 63085A
- Zoro # G408659586
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Height
13.78
Length
12.4
Width
12.4 in
Lamp Type
OMNI A19 LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63085A
- Zoro #
- G408659586
- UPC #
- 024034730856
- Country of Origin
- China
Dimensions
- Height
- 13.78
- Length
- 12.4
- Width
- 12.4 in
- Diameter
- 10.75"
Details
- Color
- Chrome
- Lamp Type
- OMNI A19 LED
- Voltage
- 120V
- Style
- Vintage
- Chandelier/ Pendant Type
- Indoor Pendant Light Fixture
- Number of Light Bulbs Required
- 1
- Finish
- Chrome
- Material
- Steel / Plastic
- Description/Special Features
- Lamp Included
- Yes
- Color Temperature
- 3000 K
- Dimmable
- Yes
- Watts
- 9
- Includes
- Bulb Included
- Damp/Wet Rating
- None
- Lumens
- 800
Description
The Westinghouse Boswell One-Light LED Pendant adds a touch of industrial style with a sleek chrome finish and a frosted prismatic lens. The Boswell pendant makes a statement installed over a kitchen island or dining area, or hung in a bedroom or bathroom. Add more than one as the defining touch in Industrial-style rooms. The included energy-efficient dimmable LED bulb eliminates the need for frequent bulb changes, saving you time and money. The fixture is ETL/CETL listed for safety Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63085A.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.