Shop WESTINGHOUSE
See all product information
Create Account
Pendant 60W Mini Pasco, Black-Bronze Leather Strap
- Mfr # 6125300
- Zoro # G608659546
product price:Â
$
58.79
/ea
Key Features
Color
Black-Bronze
Height
9.1
Length
7.7
Lamp Type
A19
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6125300
- Zoro #
- G608659546
- UPC #
- 024034612534
- Country of Origin
- China
Dimensions
- Height
- 9.1
- Length
- 7.7
- Width
- 7.7 in
- Diameter
- 7"
Details
- Color
- Black-Bronze
- Lamp Type
- A19
- Voltage
- 120V
- Style
- Contemporary
- Finish
- Black-Bronze
- Dimmable
- No
- Description/Special Features
- Lamp Included
- No
- Material
- Steel
- Watts
- 60
- Damp/Wet Rating
- None
Description
The Westinghouse Pasco mini pendant adds rustic charm and a warm glow with a statement-making style. A black-bronze finish and a leather strap handsomely adorn the shade with a metallic bronze finish on the shade's interior, adding visual depth to the illuminated fixture. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61253.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.