Pendant 60W Pulley Iron Hill 12In Galvanized Steel Shade
- Mfr # 6117000
- Zoro # G608659560
product price:Â
$
77.49
/ea
Key Features
Color
Galvanized Steel
Height
13.39
Length
13.39
Lamp Type
A19 OR ST20
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6117000
- Zoro #
- G608659560
- UPC #
- 024034611704
- Country of Origin
- China
- Color
- Galvanized Steel
- Lamp Type
- A19 OR ST20
- Voltage
- 120V
- Style
- Vintage
- Chandelier/ Pendant Type
- Indoor Pendant Light Fixture
- Number of Light Bulbs Required
- 1
- Finish
- Galvanized Steel
- Material
- Steel
- Watts
- 60
- Description/Special Features
- Dimmable
- No
- Lamp Included
- No
- Damp/Wet Rating
- None
Dimensions
- Height
- 13.39
- Length
- 13.39
- Width
- 5.91 in
- Diameter
- 12"
Description
The industrial-vintage Iron Hill one-light pulley pendant light is perfect for many interiors, from traditional and transitional living spaces to farmhouse kitchens. The metal shade finished in a galvanized steel reflects bright illumination.This adaptable mini-pendant light includes a pulley for rooms with low or high ceilings. Suspend over a kitchen island, breakfast bar, reading nook, or dining room for distinctive downlighting. Complete the look by pairing this pendant with coordinating Iron Hill fixtures. ETL/CETL listed for safety.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61170.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.