Roundabout 30" 5-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Light
- Mfr # 7223600
- Zoro # G900433714
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
5
Number of Speeds
3
Width
30 in
Includes
16 Watt Integrated LED
Reversible
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7223600
- Zoro #
- G900433714
- UPC #
- 24034722363
- Country of Origin
- China
- Number of Blades
- 5
- Number of Speeds
- 3
- Includes
- 16 Watt Integrated LED
- Reversible
- Reversible
- Blade Material
- MDF
- Blade Pitch
- 18°
- Mount Type
- Down Rod Only
- Fan Blade Color
- Multi-Color
- Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
- Indoor
- High CFM
- 2131.56 cfm
Dimensions
- Width
- 30 in
- Height
- 11.11 in
- Length
- 16.54 in
- Depth
- 30 in
- Assembled or Overall Height
- 15.92 in
- Fan Dia.
- 30 in
Description
The Westinghouse Roundabout ceiling fan with light offers a sleek brushed nickel ceiling fan finish and reversible blades. Choose the multicolored blade finish as a kid's ceiling fan in a playroom or the versatile white finish ideal for a walk-in closet, laundry room, office or even a hallway. This 30-inch ceiling fan features an integrated dimmable LED light kit, providing long-lasting energy and cost saving benefits, and eliminating the need to change bulbs in hard to reach ceiling fans. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72236.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.