Shop WESTINGHOUSE
See all product information
Create Account
Two-Light Indoor Flush-Mnt Ceiling Fxtre Meadowbrook Mtt Blk Frstd Gls
- Mfr # 6324100
- Zoro # G7625496
product price:Â
$
46.79
/ea
Key Features
Voltage
120V
Lamp Type - Fixtures
A19 OR TORPEDO
Watts
60 W
Dimmable
No
Housing Finish
MATTE BLACK
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6324100
- Zoro #
- G7625496
- UPC #
- 024034632419
- Country of Origin
- China
- Voltage
- 120V
- Lamp Type - Fixtures
- A19 OR TORPEDO
- Watts
- 60 W
- Dimmable
- No
- Housing Finish
- MATTE BLACK
- Lamp Quantity
- 2
- Housing Material
- METAL & GLASS
- Fixture Series
- MEADOWBROOK
- Lamp Base
- E26 (Medium)
- Shade
- Frosted Glass
- Indoor/Outdoor
- Indoor
- Style
- Traditional
Dimensions
- Height
- 5"
- Shade Diameter
- 10.87 in
- Diameter
- 13 in
Description
The Meadowbrook two-light ceiling fixture will add a hint of nautical style to any room. A frosted half-moon dome beautifully contrasted by matte black finish. The wide trim and detailing add distinctive structure and character to this flush mount fixture. This traditional light blends beautifully with any decor, provides inviting ambiance and can be installed on low or high ceilings. Perfect for an entryway, dining room, bedroom, or hallways.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.