One-Light Indoor Semi-Flush Ceiling Fixture Scholar ORB Wht Opal Gls
- Mfr # 6342200
- Zoro # G7625977
product price:Â
$
39.15
/ea
Key Features
Voltage
120V
Watts
60 W
Lamp Type - Fixtures
A19 OR TORPEDO
Dimmable
No
Housing Finish
OIL RUBBED BRONZE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6342200
- Zoro #
- G7625977
- UPC #
- 024034634222
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 60 W
- Lamp Type - Fixtures
- A19 OR TORPEDO
- Dimmable
- No
- Housing Finish
- OIL RUBBED BRONZE
- Lamp Quantity
- 1
- Fixture Series
- SCHOLAR
- Housing Material
- METAL & GLASS
- Shade
- White Opal Glass
- Style
- Vintage
- Indoor/Outdoor
- Indoor
- Lamp Base
- E26 (Medium)
Dimensions
- Height
- 9"
- Shade Diameter
- 7.36 in
- Diameter
- 7-1/4 in
Description
With its vintage schoolhouse style, the Scholar one-light ceiling fixture will add warmth to any room. A rich oil rubbed bronze finish lends rustic appeal to the industrial look of this fixture. The traditional hand blown white opal schoolhouse shade add vintage charm to any decor and create inviting ambient light. This vintage inspired light complements any decor and can be installed on low or high ceilings and is perfect for an entryway, dining room, bedroom, or hallways. Wherever you place the Scholar semi-flush ceiling fixture, you will enjoy its unique style and welcoming light.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.