One-Light Indoor Mini Pendant Sophie ORB Crystal Prism Glass
- Mfr # 6338400
- Zoro # G7625715
product price:Â
$
95.39
/ea
Key Features
Voltage
120V
Watts
60 W
Lamp Type - Fixtures
VINTAGE ST20 OR A19
Dimmable
No
Height
11.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6338400
- Zoro #
- G7625715
- UPC #
- 024034633843
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 60 W
- Lamp Type - Fixtures
- VINTAGE ST20 OR A19
- Dimmable
- No
- Lamp Quantity
- 1
- Housing Finish
- OIL RUBBED BRONZE
- Housing Material
- ALUM/STEEL/GLASS
- Fixture Series
- SOPHIE
- Style
- Vintage
- Indoor/Outdoor
- Indoor
- Shade
- Crystal Prism Glass
- Slope Angle
- 60 Degrees
- Lamp Base
- E26 (Medium)
Dimensions
- Height
- 11.5"
- Diameter
- 6 in
- Maximum Hanging Length
- 63-1/4 in
- Shade Diameter
- 6 in
Description
This Sophie indoor mini pendant, featuring magnificent crystal prism glass and a rich oil rubbed bronze finish will add dazzling light and a hint of glamour to your home. Inspired by retro-style lighting, the braided cord enhances the vintage-industrial appeal. This versatile mini pendant design blends beautifully with any decor, adding a hint of glamour. From foyers and bathrooms to living rooms and kitchens, you will enjoy the beautiful ambiance of this crystal prism mini pendant.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.