Westinghouse Lighting 6616200 Two Light Flush Mount Floral & Leaf Glass Ceiling
- Mfr # 6616200
- Zoro # G003922368
product price:Â
$
69.15
/ea
Key Features
Height
7 in
Lamp Watts
60
Standards
CETL, ETL
Diameter
13-1/4 in
Bulb Base
E26 (Medium)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6616200
- Zoro #
- G003922368
- UPC #
- 24034661624
- Country of Origin
- China
- Lamp Watts
- 60
- Standards
- CETL, ETL
- Bulb Base
- E26 (Medium)
Dimensions
- Height
- 7 in
- Diameter
- 13-1/4 in
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.