Lauderdale 33in 40W LED Indoor Flush Mount, Color Temp Select, Matte Black, Frosted Acrylic
- Mfr # 6136300
- Zoro # G116391822
Key Features
Specifications
Product Information
- MFR #
- 6136300
- Zoro #
- G116391822
- UPC #
- 24034613630
- Country of Origin
- China
Dimensions
- Assembled Depth
- 18.25 in
Details
- Housing Finish
- Frosted
- Voltage
- 120V
- Lumens
- 3500
- Watts
- 40
- Dimmable
- Yes
- Finish
- Matte Black
- Item
- Flushmount Light
- Shade Material
- Acrylic
- Series
- 6136000
- Indoor/Outdoor
- Indoor
Description
The Westinghouse Lauderdale 33-inch dimmable LED flush mount is sophisticated lighting that combines energy efficiency with style. It features five distinct color temperature options, allowing you to tailor your lighting. Whether you desire the cozy warmth of 2700K or 3000K to create an inviting atmosphere, the refreshing clarity of 3500K or 4000K for a cool clarity, or the vibrant brightness of 5000K reminiscent of natural daylight, this fixture offers the versatility to meet your needs. The Lauderdale transforms your home with its stylish presence while providing functional illumination. Product reference number: 61363.
- Versatile Finish: Matte black detailing complements various decor styles, frosted glass shade provides soft, diffused illumination for a pleasant ambiance
- Measurements: 4-3/4 in. x 32-1/2 in. x 18-1/4 in. (H x W x D)
- Energy-Efficient Integrated LED: 40-Watt dimmable LED technology ensures low power consumption and long-lasting performance, perfect for residential or multi-family applications
- Color Temperature Selection: Customize your lighting atmosphere by choosing the perfect color temperature for your space (2700K, 3000K, 3500K, 4000K, 5000K)
- Recommended Applications: Use in hallways, entryways, bedrooms, and dining rooms
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.