Shop WESTLAKE PIPE & FITTINGS
See all product information
Create Account
1/2'' FIPx7/8'' BCx16'' L Poly Braided Vinyl Toilet Connector
- Mfr # 10/1/2817
- Zoro # G721888021
product price:Â
$
8.99
/ea
Sold in multiples of 2 for
$17.98
Key Features
Max. Working Pressure (PSI)
125 psi
Length (In.)
16 in
Outside Dia. (In.)
7/8 in
Material of Construction
Poly Vinyl
Inlet Size (In.)
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10/1/2817
- Zoro #
- G721888021
- UPC #
- 52151100061
- Country of Origin
- China
- Max. Working Pressure (PSI)
- 125 psi
- Material of Construction
- Poly Vinyl
- Operating Temp. (F)
- 40 to 140 Deg F
Dimensions
- Length (In.)
- 16 in
- Outside Dia. (In.)
- 7/8 in
- Inlet Size (In.)
- 1/2 in
Description
Flexible poly braided vinyl connector. Brass insert chrome-plated brass nuts. Use to connect most toilets to water source.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.