Zoro Homepage

1429012RMC 1.25 x 1.25 in. Insert Coupling

  • Mfr # 41998

  • Zoro # G515799342


product price: $20.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41998
Zoro #
G515799342
UPC #
025528105464
Country of Origin
China

Description

Features -End 1 Diameter: 1-1/4 in. -End 1 Type: Insert -End 2 Diameter: 1-1/4 in. -End 2 Type: Insert -Schedule Type Number: Schedule 40 -Material: PVC -Product Type: Coupling -Application: Cold Water Only -Outlet: Insert -Color Family: Gray -Compatible Pipe Material: Plastic and Poly -Fits For: For Cold Water Only -Cold water only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.