1/8'' FPTx1/8'' MPT 90 Deg. Street Brass Elbow, 1/4 Bend
- Mfr # 17-9071
- Zoro # G421879534
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Fitting Side A Nominal Pipe Size
1/8 in
Max. Pressure (PSI)
125 psi
Fitting Side B Nominal Pipe Size
1/8 in
Pipe Fitting Material
Brass
Fitting Type
Elbow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17-9071
- Zoro #
- G421879534
- UPC #
- 52151172358
- Country of Origin
- China
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
Details
- Max. Pressure (PSI)
- 125 psi
- Pipe Fitting Material
- Brass
- Fitting Type
- Elbow
Description
90 deg (degree) street elbow. Brass. Used in air water or gas applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.