Shop WESTLAKE PIPE & FITTINGS
See all product information
Create Account
3/4 in. Insert in. X 3/4 in. D Insert Polypropylene Tee 1 pk
- Mfr # UPVCFRT-070705
- Zoro # G3872140
product price:
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Material
PVC
Pipe Fitting Material
PVC
Fitting Schedule Class
Schedule 80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UPVCFRT-070705
- Zoro #
- G3872140
- UPC #
- 777808132379
- Country of Origin
- United States
- Item
- PVC Pipe Fitting
- Material
- PVC
- Pipe Fitting Material
- PVC
- Fitting Schedule Class
- Schedule 80
Description
Connects Polypropylene pipe to male pipe used to provide a supply branch line from a mainline with the size of the branch reduced in polyethylene pipe in cold water applications only. Can be used underground or above ground for pool and spa applications, water service, and agriculture use.
- • Install with hose clamps
- • Safe for potable water
- • Good chemical resistance
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.