Shop WESTLAKE PIPE & FITTINGS
See all product information
Create Account
3/8 In.Cx3/8 In.Cx36'' L Braided SS Flex Line Appliance Water Connector
- Mfr # 10-0962
- Zoro # G521888238
product price:Â
$
12.15
/ea
Key Features
Outside Dia. (In.)
3/8 in
Length (In.)
36 in
Inlet Size (In.)
3/8 in
Material of Construction
Braided Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-0962
- Zoro #
- G521888238
- UPC #
- 52151815408
- Country of Origin
- China
- Material of Construction
- Braided Stainless Steel
Dimensions
- Outside Dia. (In.)
- 3/8 in
- Length (In.)
- 36 in
- Inlet Size (In.)
- 3/8 in
Description
Durable braided stainless steel flex line appliance water connector. Supply connector use to connect most appliances to water source. 3/8 In. C x 3/8 In. C.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.