3/8'' MFLx1/2'' FPT 90 Deg. Flare Brass Elbow, 1/4 Bend
- Mfr # 17-5033
- Zoro # G821883216
product price:Â
$
10.39
/ea
Key Features
Fitting Side 1 Pipe Size
3/8 in
Fitting Side 2 Pipe Size
1/2 in
Basic Fitting Material
Brass
Max. Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17-5033
- Zoro #
- G821883216
- UPC #
- 52151170729
- Country of Origin
- China
- Basic Fitting Material
- Brass
- Max. Pressure
- 150 psi
Dimensions
- Fitting Side 1 Pipe Size
- 3/8 in
- Fitting Side 2 Pipe Size
- 1/2 in
Description
Male flare x female pipe thread 90 Deg. (degree) elbow. Brass. Not for use in potable drinking water applications. Used for fuel oil air liquid petroleum (LP) and natural gas lines connections.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.