Zoro Homepage

45 Elbow, PVC, 1 1/4 in, Socket, SCH 40

  • Mfr # 417012BC

  • Zoro # G003046309


product price: $1.19
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Application
Potable Water
Low Lead Compliance Level
Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417012BC
Zoro #
G003046309
UPC #
025528140281
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Outside Diameter
1 15/16 in
Fitting Side A Outside Diameter
1 15/16 in

Details

Specific Fitting Shape
45 Degrees Elbow
Item
45 Degrees Elbow
Application
Potable Water
Low Lead Compliance Level
Certified
Includes Plug
No
Fitting Side B Gender
Female
Fitting Side B Type
Socket
Includes Seal
No
Fitting Side A Gender
Female
Includes Shield
No
Maximum Operating Pressure
370 psi
Temp. Range
32 Degrees to 140 Degrees F
Color
White
Includes Pre-Applied Thread Sealant
No
Standards
ASTM D2466, NSF 14, NSF 61
Schedule
Schedule 40
Pipe Fitting Material
PVC
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side A Type
Socket
For Pipe Schedule
40

Description

45 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 1/4 in, Female, Socket, 1 15/16 in, 1 1/4 in, Female, Socket, 1 15/16 in, Includes Seal Seal Not Included, 370 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.