Zoro Homepage

Adapter, PVC, 1/2", FNPTx MNPT, Schedule 40

  • Mfr # SA005

  • Zoro # G203046277


product price: $1.19
/ea

Key Features

Specific Fitting Shape
Adapter
Temp. Range
32 Degrees to 140 Degrees F
Low Lead Certified Standard
NSF 61; NSF 14
Includes Plug
No
Fitting Side B Nominal Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA005
Zoro #
G203046277
UPC #
025528772321
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
1/2 in
Fitting Thread Size A
14
Overall Length
13/16 in
Fitting Thread Size B
14
Fitting Side B Outside Diameter
9/16 in
Fitting Side A Outside Diameter
13/16 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Adapter
Item
Adapter
Temp. Range
32 Degrees to 140 Degrees F
Low Lead Certified Standard
NSF 61; NSF 14
Includes Plug
No
Low Lead Compliance Level
Certified
Includes Shield
No
Pipe Fitting Material
PVC
Includes Seal
No
Color
Black
Application
Potable Water
Maximum Operating Pressure
600 psi
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Fitting Side B Gender
Male
Fitting Side A Gender
Female
Schedule
Schedule 40
For Pipe Schedule
40

Description

Adapter, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1/2 in, Female, NPT, 13/16 in, 14, 1/2 in, Male, NPT, 9/16 in, 14, Includes Seal Seal Not Included, 55/64 in Overall Length, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.