Zoro Homepage

Cap, CPVC, Socket 1/2 in

  • Mfr # 4147005

  • Zoro # G403046299


product price: $0.59
/ea
Sold in multiples of 16 for $9.44

Key Features

Specific Fitting Shape
Cap
Fitting Material
CPVC
Fitting Connection Type
Socket
Pipe Fitting Material
PVC
Includes Shield
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4147005
Zoro #
G403046299
UPC #
025528787301
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
13/16 in
Overall Length
5/8 in
Socket Depth
1/2 in
Compatible Copper Tube Size
1/2 in
Compatible Tube Outer Diameter
5/8 in

Description

CTS Cap, Application Potable Water, Compatible Copper Tube Size 1/2 in, Compatible Tube Outer Diameter 5/8 in, Fitting Connection Type Socket, Fitting Material CPVC, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 180 Degrees F, Specific Fitting Shape Cap, Standards ASTM D1784, ASTM D2846, NSF 14, NSF 61, Color Yellow, Compatible Copper Tube Type CPVC CTS Tube, Compatible Tube Material CPVC, Material Grade SDR-11, Minimum Operating Temperature 32 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.