Zoro Homepage

Coupling, PVC, 1/2 in, FNPT, SCH 40, White

  • Mfr # 430005BC

  • Zoro # G303046306


product price: $1.15
/ea

Key Features

Specific Fitting Shape
Coupling
Fitting Side A Outside Diameter
1 1/16 in
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Schedule
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430005BC
Zoro #
G303046306
UPC #
025528137946
Country of Origin
United States

Dimensions

Fitting Side A Outside Diameter
1 1/16 in
Fitting Side B Outside Diameter
1 1/16 in
Fitting Thread Size A
14
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Thread Size B
14
Overall Length
1 5/8 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Coupling
Item
Coupling
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Schedule
Schedule 40
Maximum Operating Pressure
600 psi
Includes Plug
No
Includes Seal
No
Fitting Side B Gender
Female
Color
White
Includes Shield
No
Low Lead Compliance Level
Certified
Application
Potable Water
For Pipe Schedule
40
Low Lead Certified Standard
NSF 61; NSF 14
Includes Pre-Applied Thread Sealant
No
Temp. Range
32 Degrees to 140 Degrees F
Standards
ASTM D2466, NSF 14, NSF 61
Pipe Fitting Material
PVC
Fitting Side B Type
NPT

Description

Coupling, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1/2 in, Female, NPT, 1 1/16 in, 14, 1/2 in, Female, NPT, 1 1/16 in, 14, Includes Seal Seal Not Included, 1 43/64 in Overall Length, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.