Zoro Homepage

Plug, 1 1/2 in, Schedule 40, MNPT, White

  • Mfr # 450015BC

  • Zoro # G303658721


product price: $3.29
/ea

Key Features

Specific Fitting Shape
Plug
Overall Length
1 3/8 in
Fitting Side A Gender
Male
Temp. Range
32 Degrees to 140 Degrees F
For Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450015BC
Zoro #
G303658721
UPC #
025528143220
Country of Origin
United States

Dimensions

Overall Length
1 3/8 in
Fitting Side A Outside Diameter
1 11/16 in
Fitting Thread Size A
11 1/2
Hex Size
2 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Plug
Item
Plug
Fitting Side A Gender
Male
Temp. Range
32 Degrees to 140 Degrees F
For Pipe Schedule
40
Maximum Operating Pressure
330 psi
Pipe Fitting Material
PVC
Fitting Side A Type
NPT
Schedule
Schedule 40
Includes Plug
No
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Certified
Standards
ASTM D2466, NSF 14, NSF 61
Color
White
Low Lead Certified Standard
NSF 61; NSF 14
Includes Shield
No
Application
Potable Water

Description

Plug, 1 1/2 in Nominal Pipe Size, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 11/16 in Outside Diameter, 1 3/8 in Overall Length, 330 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.