PVC, 45 Elbow, 1 1/2 in, 1 1/2 in

  • Mfr # 417015BC

  • Zoro # G203658715


product price: $1.35
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Fitting Side A Outside Diameter
2 3/16 in
Application
Potable Water
Includes Seal
No
Fitting Side A Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417015BC
Zoro #
G203658715
UPC #
025528140304
Country of Origin
United States

Dimensions

Fitting Side A Outside Diameter
2 3/16 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
2 3/16 in
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
45 Degrees Elbow
Item
45 Degrees Elbow
Application
Potable Water
Includes Seal
No
Fitting Side A Type
Socket
Fitting Side B Type
Socket
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Temp. Range
32 Degrees to 140 Degrees F
Maximum Operating Pressure
330 psi
Low Lead Compliance Level
Certified
Schedule
Schedule 40
Standards
ASTM D2466, NSF 14, NSF 61
For Pipe Schedule
40
Pipe Fitting Material
PVC
Color
White
Includes Pre-Applied Thread Sealant
No
Includes Shield
No
Includes Plug
No
Low Lead Certified Standard
NSF 61; NSF 14

Description

45 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal Seal Not Included, 330 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.