PVC, 45 Elbow, 1 1/2 in, 1 1/2 in

  • Mfr # 423015

  • Zoro # G703046005


product price: $3.99
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Fitting Side A Gender
Female
Schedule
Schedule 40
Fitting Side A Nominal Pipe Size
1 1/2 in
Low Lead Compliance Level
Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423015
Zoro #
G703046005
UPC #
025528774585
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
1 7/8 in
Fitting Side A Outside Diameter
2 3/16 in
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
45 Degrees Elbow
Item
45 Degrees Elbow
Fitting Side A Gender
Female
Schedule
Schedule 40
Low Lead Compliance Level
Certified
Fitting Side B Type
Spigot
Includes Seal
No
Includes Shield
No
Includes Plug
No
Pipe Fitting Material
PVC
For Pipe Schedule
40
Maximum Operating Pressure
330 psi
Includes Pre-Applied Thread Sealant
No
Application
Potable Water
Low Lead Certified Standard
NSF 61; NSF 14
Color
White
Standards
ASTM D2466, NSF 14, NSF 61
Temp. Range
32 Degrees to 140 Degrees F
Fitting Side A Type
Socket
Fitting Side B Gender
Male

Description

45 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Male, Spigot, 1 7/8 in, Includes Seal Seal Not Included, 330 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.